Fully synthetic
ENGOIL-TRIATHLON-T9-0W20-(GF-7A)-1LTR
Register now and access more than 125,000 products
Excellent low-temperature starting performance and high-temperature lubricating performance
Excellent thermal stability, detergency, and anti-oxidation stability, effectively inhibiting oil deterioration, reducing carbon deposits and sludge formation, and extending oil change intervals;
Excellent anti-wear, anti-corrosion and cleaning performance, enhance the protection of engine components, reduce fuel consumption and prolong engine life;
Excellent fuel economy, effectively reducing emissions.
Datasheets(X)
Contents | 1 l |
Type of oil | Fully synthetic |
Viscosity grade | 0W-20 |
Recommended applications for engine oils | API SQ, ILSAC GF-7A, Ford WSS-M2C 917-A, Toyota, Nissan, Mazda, Hyundai, Honda, GM |
Shelf life from production | 60 Month |
Density | 0.844 g/cm³ |
Shelf life from production/conditions | 60 Month / cool and dry storage area |